- Emergency Shower & Eyewash Station Mat
- No. 465
- 30 in Wide x 36 in Long x7/8 in Thick
- Red w/ Yellow Border
description
- Designed for use under emergency showers or eyewash stations, these mats keep accident victims from slipping and raise them above the overflow area as the hazardous chemicals are washed away. Created for overall functionality with a high-traction surface design and drainage ports, the highly visible yellow borders are 6" wide with a gradual slope for easy access.
| Mat Application | Specialty Matting |
| Color | Red w/ Yellow Border |
| Performance | Best |
| Length | 3 ft |
| Series | 465 |
| Width | 30 in |
| Material | PVC |
| Thickness | 0.875 in |
| Weight | 18.1 LB |
| EAN or UPC | 715411846702 |

