- WorkRite Matting
- No. 474
- 3 ft Wide x 10 ft Long x1/2 in Thick
- Black
description
- A popular and economical general-purpose drainage mat, WorkRite is perfect for wet commercial or industrial areas. The flexible natural rubber compound is for use around water and non-caustic agents. Its lightweight design eases strain of frequent cleanings, yet keeps employees comfortable. WorkRite has a functional drainage design and molded-in safety edges.
| Color | Black |
| Thickness | 0.5 in |
| Length | 10 ft |
| Material | Natural Rubber |
| Mat Application | Medium-Duty / Wet Area |
| Series | 474 |
| Performance | Good |
| Weight | 50.0 LB |
| EAN or UPC | 715411305414 |

