- Kushion Walk Matting
- No. 475
- 2 ft Wide x 60 ft Long x3/8 in Thick
- Black w/ Yellow Border
description
- Kushion Walk is a super tough, abrasion-resistant runner that combines comfort with solid construction. Its durable, textured surface guards against slip and fall injuries, while a knobbed bottom and optional drainage slots permit run-off and aeration. Kushion Walk’s high quality PVC formulation and tough construction are ideal for heavy use areas. All edges are beveled.
| Length | 60 ft |
| Mat Application | Medium-Duty / Wet Area |
| Performance | Better |
| Type | Unslotted |
| Thickness | 0.375 in |
| Series | 475 |
| Material | PVC |
| Color | Black w/ Yellow Border |
| Weight | 232.0 LB |
| EAN or UPC | 715411402892 |

