- WorkSafe® Matting
- No. 477
- 3 ft Wide x 5 ft Long x7/8 in Thick
- Black
description
- WorkSafe’s premium natural rubber compound is ideal for use around water, mild chemicals and detergent solutions, making this mat an excellent choice for wet areas or in applications where there are wood shavings or other debris. This extra-thick, versatile drainage mat is designed for overall productivity. In addition to its exceptional level of comfort, WorkSafe is available in a wide variety of sizes that can be connected to cover large areas or to create unique shapes. The 3 ft x 5 ft mats are available in ends, centers and singles for creating long runners. The smaller sizes can be used as individual workstation mats or attached together with connector strips. Optional safety edging is available for trip-proof or cart access.
| Thickness | 0.875 in |
| Color | Black |
| Length | 5 ft |
| Type | Center |
| Mat Application | Heavy-Duty / Wet Area |
| Material | Natural Rubber |
| Performance | Best |
| Series | 477 |
| Weight | 41.1 LB |
| EAN or UPC | 715411305711 |

