- WorkSafe® Light Matting
- No. 478
- 3 ft Wide x 20 ft Long x1/2 in Thick
- Gray
description
- This lightweight drainage mat is defined by its CFR mineral oil based cutting fluid resistant formulation and its functional design. An ideal anti-fatigue mat for wet industrial areas, WorkSafe Light has a well-engineered drainage system that keeps debris from becoming trapped. Weighing in at just 25 lb, it eases the strain of clean up, yet keeps employees quite comfortable. Molded-in edges also provide safe access.
| Material | CFR |
| Length | 20 ft |
| Thickness | 0.5 in |
| Color | Gray |
| Series | 478 |
| Mat Application | Medium-Duty / Wet Area |
| Performance | Better |
| Weight | 101.0 LB |
| EAN or UPC | 715411536030 |

