- Industrial WorkSafe® Matting
- No. 479
- 3 ft Wide x 4 ft Long x3/4 in Thick
- Black w/ Yellow Border
description
- Defined by its remarkable CFR (mineral oil cutting fluid resistant) compound, this anti-fatigue mat has other features that make it one of the most popular in the Wearwell line. Industrial WorkSafe’s extra thick, extra buoyant design provides high performance and long-term comfort. The bright yellow or orange, molded-in safety borders define workstations while the mat’s textured surface adds traction in wet areas.
| Mat Application | Heavy-Duty / Wet Area |
| Thickness | 0.75 in |
| Series | 479 |
| Material | CFR |
| Length | 4 ft |
| Color | Black w/ Yellow Border |
| Performance | Best |
| Weight | 37.1 LB |
| EAN or UPC | 715411527847 |

