- Abrasive Coated Kushion Walk Matting
- No. 480
- 2 ft Wide x 60 ft Long x3/8 in Thick
- Black
description
- Abrasive Coated Kushion Walk is an excellent option for slip resistance and moderate comfort in hazardous industrial areas. This carbide grit surface provides superb traction—40% more than OSHA recommends in wet areas—and resistance to many industrial fluids. Edges are slightly beveled.
| Thickness | 0.375 in |
| Mat Application | Medium-Duty / Wet Area |
| Performance | Best |
| Length | 60 ft |
| Series | 480 |
| Material | PVC |
| Width | 24 in |
| Type | Slotted |
| Color | Black |
| Weight | 207.0 LB |
| EAN or UPC | 715411404216 |

