- ErgOasis™ Matting
- No. 488
- 3 ft Wide x 1/2 in Thick
- Olympic Oak
- Cut-to-Length
description
- With the look and beauty of natural oak, ErgOasis coordinates with any workspace, from offices, banks and retail, to labs and pharmacies. An exceptionally comfortable anti-fatigue mat, the Nitricell® sponge base is a resilient Nitrile rubber composite. The durable wood grain vinyl surface is chemical resistant and perfect for heavy use areas. All edges safety beveled.
| Series | 488 |
| Mat Application | Labs & Pharmacies |
| Thickness | 0.5 in |
| Length | N/A |
| Material | PVC |
| Color | Olympic Oak |
| Performance | Best |
| Width | 3 ft |
| Weight | 1.1 LB |
| EAN or UPC | 715411382835 |

