- Ergo-Stance® Matting
- No. 489
- 3 ft Wide x 1/2 in Thick
- Blue
- Cut-to-Length
description
- Defined by its unique dual density sponge-base, ErgoStance is ergonomically designed to stimulate blood flow and prevent fatigue. The amazingly comfortable sponge base consists of high-density and low-density rubber sponge strips, alternating every 12”. This variation actively stimulates leg muscles, increases circulation and decreases fatigue. Its attractive marbleized rubber surface will withstand heavy use in commercial and assembly areas.
| Length | N/A |
| Thickness | 0.5 in |
| Width | 3 ft |
| Mat Application | Labs & Pharmacies |
| Material | SBR Rubber |
| Color | Blue |
| Series | 489 |
| Performance | Best |
| Weight | 1.66 LB |
| EAN or UPC | 715411246120 |

