- Diamond-Plate Select Matting
- No. 495
- 3 ft Wide x 75 ft Long x15/16 in Thick
- Black w/ Yellow Border
description
- Diamond-Plate Select is an excellent anti-fatigue mat for those on a tighter budget. Designed to prevent worker fatigue in dry industrial applications, it has a Flex-Link™ sponge base. Flex-Link is specially formulated blown-vinyl sponge designed for comfort. A popular choice in areas that require a high-tech look, Diamond-Plate Select is used in industrial, commercial, lab and retail applications.
| Length | 75 ft |
| Thickness | 0.9375 in |
| Mat Application | Medium-Duty / Dry Area |
| Color | Black w/ Yellow Border |
| Width | 3 ft |
| Performance | Better |
| Material | PVC |
| Series | 495 |
| Weight | 382.0 LB |
| EAN or UPC | 715411481439 |

