- Diamond-Plate Select Matting
- No. 495
- 2 ft Wide x 75 ft Long x9/16 in Thick
- Black
description
- Diamond-Plate Select is an excellent anti-fatigue mat for those on a tighter budget. Designed to prevent worker fatigue in dry industrial applications, it has a Flex-Link™ sponge base. Flex-Link is specially formulated blown-vinyl sponge designed for comfort. A popular choice in areas that require a high-tech look, Diamond-Plate Select is used in industrial, commercial, lab and retail applications.
| Color | Black |
| Length | 75 ft |
| Width | 24 in |
| Mat Application | Medium-Duty / Dry Area |
| Series | 495 |
| Performance | Better |
| Material | PVC |
| Thickness | 0.5625 in |
| Weight | 200.0 LB |
| EAN or UPC | 715411281817 |

