- Rejuvenator® Ultra Soft-Cell Matting
- No. 501
- 3 ft Wide x 5 ft Long x5/8 in Thick
- Black
description
- Energize workers with this virtually indestructible anti-fatigue mat! Rejuvenator is 100% urethane, an incredibly premium sponge compound that’s more resilient than any other anti-fatigue mat. The urethane compound is totally crush resistant and consists of a closed-cell urethane sponge totally encapsulated by a dense, 1/8" thick skin. This exterior skin provides outstanding chemical and abrasion resistance in high use areas, and the underside of the mat is textured to prevent mat movement.
| Mat Application | Heavy-Duty / Dry Area, Labs & Pharmacies |
| Material | Urethane |
| Length | 5 ft |
| Performance | Ultimate |
| Color | Black |
| Series | 501 |
| Thickness | 0.625 in |
| Weight | 20.1 LB |
| EAN or UPC | 715411272679 |

