- Rejuvenator® Connect Matting
- No. 502
- 2 ft Wide x 3 ft Long x5/8 in Thick
- Yellow
description
- This customizable urethane is the “best of the best”, a perfect combination of extremely high performance and exceptional comfort. The robust, abrasion resistant exterior skin encapsulates a resilient, crush-resistant urethane sponge creating a virtually indestructible mat. Modular and designed with an effective interlocking system on all four sides, these mats snap together and stay together. Perfect to accommodate any custom sized area—even an entire floor in industrial, laboratory, pharmaceutical or commercial environments. Ideal for mostly dry areas, Rejuvenator Connect is also very resistant to a wide variety of chemicals and fluids.
| Type | Female Ramp |
| Length | 3 ft |
| Thickness | 0.625 in |
| Mat Application | Heavy-Duty / Dry Area, Labs & Pharmacies |
| Performance | Ultimate |
| Material | Urethane |
| Series | 502 |
| Color | Yellow |
| Weight | 0.4 LB |
| EAN or UPC | 715411406135 |

