- High Energy Mat
- No. 511
- 2 ft Wide x 60 ft Long x3/8 in Thick
- Black
description
- More than a typical sponge mat, High Energy is a unique cross-linked PVC compound. Engineered to outperform similar mats, it has incredible flexibility and immediate rebound. Available in stock size mats and rolls, High Energy can easily be cut to “custom” fit your workstations. Perfect for dry areas where more comfort and longevity is required from sponge matting. Edges are safety rounded.
| Color | Black |
| Material | PVC |
| Thickness | 0.375 in |
| Length | 60 ft |
| Mat Application | Light-Duty / Dry Area |
| Series | 511 |
| Performance | Good |
| Weight | 86.0 LB |
| EAN or UPC | 715411512997 |

