- Kneeling Pad
features
- Interconnect Capability with Multiple Mats, Quickly and Securely Converts from a Kneel Mat to a Roll for Head and Neck Support, Red Screen Print
| Length | 21 in |
| Material | NBR |
| Color | Black |
| Width | 14 in |
| Weight | 2.0 LB |
| Length | 21 in |
| Material | NBR |
| Color | Black |
| Width | 14 in |
| Weight | 2.0 LB |