- Comfort2Go™ Portable Mat
- No. 518
- 17 in Wide x 30 in Long x7/8 in Thick
- Black
description
- Comfort2Go is an extra-duty, dual-purpose, portable anti-fatigue mat designed for employees who move from place to place to work – technicians, mechanics, engineers, reliability personnel etc. Large enough to stand on and comfortable enough to kneel on, Comfort2Go’s flexible vinyl surface provides outstanding durability and abrasion resistance while its super-thick Nitrile rubber composite sponge base lessens overall fatigue. Easily transportable, simply hang it on a tool cart, throw it in the back of your truck or carry Comfort2Go to the next jobsite.
| Performance | Best |
| Width | 17 in |
| Mat Application | Heavy-Duty / Dry Area |
| Series | 518 |
| Length | 30 in |
| Material | PVC |
| Thickness | 0.875 in |
| Color | Black |
| Weight | 5.0 LB |
| EAN or UPC | 715411336500 |

