- ErgoDeck Ramps & Corners
- No. 560
- 6 in Wide x 18 in Long x7/8 in Thick
- Yellow
description
- ErgoDeck is an Ergonomic Flooring system ideally designed to cover large areas. These substantial 18" x 18" super-sized tiles quickly assemble to create "a floor above a floor." The patented LockSafe® interlocking system securely connects tiles for a seamless installation. Flex-points on the underside provide support and enhance comfort. The optional 6" side safety ramps and corners have countersunk holes so ErgoDeck can be permanently installed. ErgoDeck tiles are silicone free, perfect for paint and other sensitive areas.
| Performance | Ultimate |
| Width | 6 in |
| Color | Yellow |
| Mat Application | Heavy-Duty / Dry Area |
| Material | PVC |
| Series | 560 |
| Length | 18 in |
| Thickness | 0.875 in |
| Weight | 21.0 LB |
| EAN or UPC | 715411587650 |

