- 24/Seven® Solid Matting
- No. 570
- 3 ft Wide x 3 ft Long x5/8 in Thick
- Black
description
- Very substantial in design, this solid surface, modular anti-fatigue mat keeps employees comfortable and productive 24/7. Available in a 3 ft x 3 ft single workstation size, it also has a hidden interlocking system that connects mats on all four sides to allow quick coverage of large areas. An unparalleled value, 24/7 solid can also be customized to accommodate unusually shaped areas.
| Thickness | 0.625 in |
| Performance | Better |
| Type | Cutting Fluid Resistant |
| Width | 3 ft |
| Color | Black |
| Mat Application | Heavy-Duty / Dry Area |
| Length | 3 ft |
| Series | 570 |
| Material | CFR |
| Weight | 28.0 LB |
| EAN or UPC | 715411587377 |

