- 24/Seven® Edging
- No. 572
- 3 ft Wide x 3 ft Long x5/8 in Thick
- Black
description
- Defined by its functional, modular style, this substantial anti-fatigue mat keeps workers productive, all day, every day. A very versatile 3 ft x 3 ft size, it features large holes to allow fluids and debris to flow through freely, while the hidden interlocking system connects on all four sides to quickly cover large areas.
| Material | Natural Rubber |
| Performance | Ultimate |
| Thickness | 0.625 in |
| Color | Black |
| Series | 572 |
| Width | 3 ft |
| Length | 3 ft |
| Type | General Purpose |
| Mat Application | Heavy-Duty / Dry Area |
| Weight | 21.6 LB |
| EAN or UPC | 715411414888 |

