- 24/Seven® Solid Matting with GritWorks!®
- No. 574
- 3 ft Wide x 3 ft Long x5/8 in Thick
- Black
description
- 24/Seven Solid GritWorks! modular mats are designed for use in hazardously slippery areas. They provide exceptional traction in areas with overspray and tracking of greasy fluids. Ideal for facilities with multiple shifts, these substantial mats work 24/7 to keep employees comfortable.
| Thickness | 0.625 in |
| Color | Black |
| Type | Cutting Fluid Resistant |
| Width | 3 ft |
| Series | 574 |
| Length | 3 ft |
| Mat Application | Heavy-Duty / Wet Area |
| Material | CFR |
| Performance | Ultimate |
| Weight | 28.0 LB |
| EAN or UPC | 715411893317 |

