- 24/Seven® Matting with GritWorks!®
- No. 576
- 3 ft Wide x 3 ft Long x5/8 in Thick
- Black
description
- Increase Traction by 40% with GritWorks! surface. The high performance carbide grit coating offers 40% more traction than specified by OSHA in wet areas. Provides safety and comfort 24/7.
| Mat Application | Heavy-Duty / Wet Area |
| Series | 576 |
| Width | 3 ft |
| Thickness | 0.625 in |
| Type | Nitrile Rubber |
| Length | 3 ft |
| Material | Nitrile |
| Color | Black |
| Performance | Ultimate |
| Weight | 21.1 LB |
| EAN or UPC | 715411139408 |

