- Safety Track
- No. 698
- 12 in Wide x 60 ft Long x1/2 in Thick
- Black
description
- Use Safety Track for long lasting traction on interior ramps, ladders and walkways. Safety Track adheres to clean, dry surfaces including wood, metal, or concrete for that extra bit of traction.
| Mat Application | Specialty Matting |
| Performance | Better |
| Color | Black |
| Series | 698 |
| Thickness | 0.5 in |
| Length | 60 ft |
| Weight | 8.0 LB |
| EAN or UPC | 715411405145 |

