- Diamond-Plate Switchboard Matting
- No. 701
- 3 ft Wide x 75 ft Long x1/4 in Thick
- Black
description
- Diamond-Plate switchboard is the newest version of high-performance non-conductive matting. Designed to protect personnel in areas with dangerous high-voltage equipment, it can insulate against as much as 30,000 V of electricity. Its unique diamond-embossed surface is easily cleaned and will not collect contaminants. Diamond-plate switchboard matting conforms to ANSI/ASTM D-178-01 type II, a premium quality vinyl compound resistant to UV, ozone and many common chemicals, class 2.
| Mat Application | Non-Conductive |
| Length | 75 ft |
| Series | 701 |
| Width | 3 ft |
| Performance | Best |
| Color | Black |
| Thickness | 0.25 in |
| Weight | 325.0 LB |
| EAN or UPC | 715411487233 |

