- Corrugated Switchboard Matting
- No. 702
- 2 ft Wide x 1/4 in Thick
- Black
- Cut-to-Length
description
- Defined by its ability to insulate workers from extremely high voltage, Corrugated Switchboard matting protects them from harmful or deadly electrical shock. Conforming to ANSI/ASTM D178-01, this material is Type II, a premium quality vinyl compound resistant to UV, ozone and many common chemicals.
| Series | 702 |
| Color | Black |
| Length | N/A |
| Width | 24 in |
| Performance | Best |
| Thickness | 0.25 in |
| Mat Application | Non-Conductive |
| Weight | 1.65 LB |
| EAN or UPC | 715411600052 |

