- Electrically Conductive Anti-Fatigue Matting
- No. 786
- 3 ft Wide x 75 ft Long x9/16 in Thick
- Black
description
- Defined by its ability to quickly drain static electricity from workers, Electrically Conductive Anti-Fatigue effectively protects sensitive equipment and products from damage. It also prevents the incidence of sparks caused by static. Designed to dramatically reduce fatigue, the Nitricell® sponge base is a Nitrile rubber composite designed for resilience and long-term performance.
| Material | PVC |
| Length | 75 ft |
| Type | Smooth Surface |
| Mat Application | Static Control |
| Width | 3 ft |
| Color | Black |
| Performance | Best |
| Series | 786 |
| Thickness | 0.5625 in |
| Weight | 240.0 LB |
| EAN or UPC | 715411609680 |

