- ESD Work Surface Material Matting
- No. 793
- 3 ft Wide x 1/8 in Thick
- Sky Blue
- Cut-to-Length
description
- Defined by its flexible three-layer construction, this static dissipative workstation mat is ideal for work benches and desks in areas where static control is imperative. Perfect for use underneath computers and at workstations where
| Thickness | 0.125 in |
| Length | N/A |
| Performance | Best |
| Series | 793 |
| Mat Application | Static Control |
| Color | Sky Blue |
| Width | 3 ft |
| Weight | 0.38 LB |
| EAN or UPC | 715411649235 |

