- Electro-Soft Matting
- No. 796
- 2 ft Wide x 3 ft Long x3/8 in Thick
- Gray
description
- Electro-Soft is a truly dissipative anti-fatigue mat. This unique, cross-linked PVC sponge is three times more resilient than ordinary vinyl sponges and therefore provides better performance and much more overall comfort. Available in single mats and full rolls that can be cut to size, Electro-Soft has the benefits of more expensive mats and still meets every budget.
| Width | 24 in |
| Material | PVC |
| Performance | Better |
| Color | Gray |
| Series | 796 |
| Length | 3 ft |
| Thickness | 0.375 in |
| Mat Application | Static Control |
| Weight | 5.1 LB |
| EAN or UPC | 715411609475 |

