- Vinyl Grid Air-Tread Matting
- No. 891
- 4 ft Wide x 3/8 in Thick
- Black
- Cut-to-Length
description
- Defined by their duckboard design, these mats elevate workers above slippery areas and allow free drainage of fluid and debris. A perfect choice for wet work areas including pools and boats, these mats are compounded to resist UV rays and mildew. Comfortable open tube design.
| Color | Black |
| Thickness | 0.375 in |
| Mat Application | Medium-Duty / Wet Area |
| Material | PVC |
| Series | 891 |
| Performance | Good |
| Weight | 1.1 LB |
| EAN or UPC | 715411409167 |

