- Vinyl Grid Gripper Tread Matting
- No. 892
- 2 ft Wide x 40 ft Long x1/2 in Thick
- Black
description
- Defined by their duckboard design, these mats elevate workers above slippery areas and allow free drainage of fluid and debris. A perfect choice for wet work areas including pools and boats, these mats are compounded to resist UV rays and mildew. The tire-like gripper tread provides reliable slip protection.
| Thickness | 0.5 in |
| Series | 892 |
| Material | PVC |
| Performance | Better |
| Length | 40 ft |
| Mat Application | Medium-Duty / Wet Area |
| Color | Black |
| Weight | 110.0 LB |
| EAN or UPC | 715411409556 |

