- 0.63 in Outer Diameter
- Fitting Assembly Type
- Brass Material
description
- Weatherhead by Danfoss 009 B Series Field Attachable Hose Fittings JIC 37 Female Swivel
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Thread Size | 7/16-20 |
| Rigid/Swivel | Swivel |
| Fitting Description | JIC Female Swivel |
| Outside Dia. | 0.625 in |
| Fitting Angle | Straight |
| O.D. | 0.63 in |
| Hex Size 2 | 0.63 in |
| Threads per Inch | 20 |
| Swivel Hex Size | 9/16 in |
| End Gender 1 | Female |
| Hex Size 1 | 0.56 in |
| Label Set | FS-400 |
| End Size | 1/4 Hose Barb, 1/4 JIC(f) |
| Hose Cut-Off Factor | 0.81 in |
| Series | 009 "B" Series |
| Hex Size | 5/8 in |
| No. of Ends | 2 |
| Hose I.D. | 1/4 in |
| Compatible Tube O.D. | 0.25 in |
| Compatible Hose I.D. | 0.25 in |
| Compatible Hose | H009 |
| Material | Brass |
| Working Pressure | 7000 psi |
| End Types | JIC 37° & Hose Barb |
| Construction | Reusable |
| Hole Dia. | 0.173 in |
| Thread Size 1 | 7/16-20 |
| End Gender 2 | Female |
| Thread Sealant | No |
| Shape | Straight |
| Dash Size | -4 |
| Construction Style | Reusable |
| I.D. | 0.17 in |
| Pipe Size | 0.25 in |
| End Type 2 | Line, Hose, Tube |
| Item Type | Fitting Assembly |
| End Type 1 | JIC 37 |
| Application | Low Pressure Air, Lube & Oil Lines |
| End Size 1 | 7/16 in |
| Overall Length | 1.31 in |
| Finish | Brass |
| Type | Fitting Assembly |
| Weight | 0.067 LB |
| EAN or UPC | 725975056790 |

