- Male Pipe Rigid Fitting for 5/16" ID Hose
- 1/8" Pipe Size
description
- Made to order - special quote.
| Fitting Angle | Straight |
| Hex Size | 11/16 in |
| End Size | 1/8 NPT(m), 5/16 Hose Barb |
| Compatible Hose | H009 |
| Label Set | FS-400 |
| Threads per Inch | 27 |
| Hose Cut-Off Factor | 0.69 in |
| No. of Ends | 2 |
| Thread Size | 1/8 |
| Series | 009 "B" Series |
| Overall Length | 1.2 in |
| Hole Dia. | 0.218 in |
| Pipe Size | 0.125 in |
| Fitting Description | Male Pipe Rigid |
| Hose I.D. | 5/16 in |
| Swivel Hex Size | 7/16 in |
| Application | Low Pressure Air, Lube & Oil Lines |
| End Types | NPT & Hose Barb |
| Material | CA360 Brass |
| Weight | 0.059 LB |
| EAN or UPC | 725975056875 |

