- Bulkhead Nut for use w/ 1/4" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Not recommended for fuel line applications.
| Material | CA360 Brass |
| No. of Ends | 1 |
| Fitting Description | Bulkhead Nut |
| Style | Bulkhead Nut |
| Type | Compression, Selfalign® |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Fitting Type | Nut, Bulkhead |
| Hex Size | 9/16 in |
| Tube OD | 1/4 in |
| Tube Outer Diameter 1 | 1/4 in |
| SAE Reference No. | N/A |
| Overall Length | 0.25 in |
| End Types | Tubing |
| End Size | 1/4 Tube |
| Fitting Angle | Straight |
| Weight | 0.01 LB |
| EAN or UPC | 725975034408 |

