- Nipple Assembly Type
- Carbon Steel Material
description
- Weatherhead by Danfoss 039 K Series Field Attachable Hose Fittings JIC 37 Female Swivel
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Dash Size | -20 |
| Hex Size | 1 11/16 in |
| Thread Size | 1.625 |
| Hose Cut-Off Factor | 2.56 in |
| Hex Size 2 | 2 in |
| Series | 039 "K" Series |
| Compatible Hose I.D. | 1.25 in |
| End Size | 1 1/4 Hose Barb, 1 1/4 JIC(f) |
| Overall Length | 4.92 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Compatible Hose | H039 |
| I.D. | 1.03 in |
| Finish | Zinc Clear Trivalent Chromate |
| Finish Plating | Dura-Kote |
| End Type 2 | Line, Hose, Tube |
| Threads per Inch | 12 |
| Fitting Description | JIC Female Swivel |
| Type | Nipple Assembly |
| Tube O.D. | 1 1/4 in |
| Material | Carbon Steel |
| Hex Size 1 | 1.69 in |
| Hose I.D. | 1 1/4 in |
| Thread Size 1 | 1 5/8-12 |
| End Size 1 | 1 5/8 in |
| Item Type | Nipple Assembly |
| End Gender 1 | Female |
| Tube Size | 1 1/4 in |
| End Types | JIC 37° & Hose Barb |
| End Type 1 | UN |
| Plating | Zinc Yellow Dichromate Finish |
| Rigid/Swivel | Swivel |
| Shape | Straight |
| No. of Ends | 2 |
| Swivel Hex Size | 2 in |
| Application | Suction & Return Lines |
| Weight | 1.333 LB |
| EAN or UPC | 725975057070 |

