- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.78 in Overall Length
| Hex Size | 1/2 in |
| Tube O.D. | 1/4 in |
| Fitting Type | JIC Male Rigid |
| Hose I.D. | 1/4 in |
| Rigid/Swivel | Rigid |
| End Type 2 | Line/Hose/Tube |
| Threads per Inch | 20 |
| End Gender 1 | Male |
| Thread Sealant | No |
| End Type 1 | JIC 37 |
| Fitting Angle | Straight |
| Style | Crimp |
| Hex Size 1 | 1/2 in |
| Material | Carbon Steel |
| Hose Dash Size | 4 |
| Series | E Series |
| Hose Cut-Off Factor | 0.93 in |
| O.D. | 0.57 in |
| Origin | Hose to Tube Ftg |
| Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
| Item Type | Fitting Assembly |
| Finish | Zinc Clear Trivalent Chromate |
| Hole Dia. | 0.16 in |
| Compatible Tube O.D. | 0.25 |
| Thread Size | 7/16-20 |
| Compatible Hose I.D. | 0.25 |
| Overall Length | 1.78 in |
| Weight | 0.055 LB |
| EAN or UPC | 725975022030 |

