- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.92 in Overall Length
| Hose Dash Size | 4 |
| End Types | JIC & Hose Crimp |
| Fitting Angle | Straight |
| End Gender 1 | Female |
| Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
| Overall Length | 1.92 in |
| No. of Ends | 2 |
| Compatible Tube O.D. | 0.25 |
| Thread Size | 7/16-20 |
| Item Type | Fitting Assembly |
| O.D. | 0.57 in |
| Fitting Type | JIC Female Swivel |
| End Type 1 | JIC 37 |
| Style | Crimp |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Cut-Off Factor | 1.08 in |
| Rigid/Swivel | Swivel |
| Hex Size 1 | 9/16 in |
| Hex Size | 7/16 in, 9/16 in |
| Tube O.D. | 1/4 in |
| Threads per Inch | 20 |
| Hose I.D. | 1/4 in |
| Series | E Series |
| Origin | Hose to Tube Ftg |
| End Type 2 | Line/Hose/Tube |
| Hole Dia. | 0.16 in |
| Material | Carbon Steel |
| Compatible Hose I.D. | 0.25 |
| Hex Size 2 | 7/16 in |
| Thread Sealant | No |
| Weight | 0.069 LB |
| EAN or UPC | 725975022061 |

