- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.72 in Overall Length
| Compatible Tube O.D. | 0.375 |
| Hex Size 2 | 9/16 in |
| Origin | Hose to Tube Ftg |
| Overall Length | 2.72 in |
| Hose I.D. | 1/4 in |
| Rigid/Swivel | Swivel |
| End Type 1 | JIC 37 |
| Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
| Compatible Hose I.D. | 0.25 |
| End Type 2 | Line/Hose/Tube |
| O.D. | 0.719 in |
| End Gender 1 | Female |
| Threads per Inch | 18 |
| Tube O.D. | 3/8 in |
| Hex Size 1 | 11/16 in |
| Hose Dash Size | 6 |
| Fitting Type | JIC Female Swivel |
| Item Type | Fitting Assembly |
| Hex Size | 9/16 in, 11/16 in |
| Style | Crimp |
| Thread Sealant | No |
| Hose Cut-Off Factor | 1 1/4 in |
| Material | Carbon Steel |
| Hole Dia. | 0.16 in |
| Thread Size | 9/16-18 |
| Series | U Series |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Angle | Straight |
| Weight | 0.111 LB |
| EAN or UPC | 725975022740 |

