- 0.17 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Female Swivel DIN 24 Seat Light
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| I.D. | 0.17 in |
| Thread Sealant | No |
| Finish Plating | Dura-Kote |
| Compatible Tube O.D. | 0.31 in |
| Rigid/Swivel | Swivel |
| Finish | Dura-Kote |
| Hole Dia. | 0.17 in |
| Item Type | Fitting Assembly |
| Material | Carbon Steel |
| Hose Dash Size | 5 |
| Thread Size 1 | M16X1.5 |
| O.D. | 0.88 in |
| End Gender 1 | Female |
| Type | Fitting Assembly |
| Dash Size | -4 |
| Hex Size 1 | 0.75 in |
| Tube O.D. | 10.000 mm |
| Series | Z Series |
| Fitting Angle | Straight |
| Hose I.D. | 1/4 in |
| Thread Size | M16x1.5 |
| Compatible Hose I.D. | 0.25 in |
| Hose Cut-Off Factor | 0.98 in |
| Shape | Straight |
| Style | Crimp |
| End Type 1 | Metric |
| End Type 2 | Line, Hose, Tube |
| Construction Style | Crimp |
| Overall Length | 1.9 in |
| Certifications | SAE J1176 |
| Weight | 0.12 LB |

