- 0.16 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings BSPP 60 Cone Female 90 Elbow
applications
- General-purpose low, medium and high pressure hydraulics
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Height | 0.980 in |
| Overall Length | 1.8 in |
| End Size 1 | 1/4 in |
| Construction Style | Crimp |
| Fitting Type | 90° British Standard (BSPP) 60° Cone Female Elbow |
| End Type 1 | BSPP |
| Drop Dimension | 0.98 |
| Hose Dash Size | 4 |
| No. of Ends | 2 |
| Hex Size | 0.67 in |
| Compatible Hose I.D. | 0.25 in |
| Threads per Inch | 19 |
| Dash Size | -4 |
| Hex Size 1 | 0.67 in |
| Compatible Tube O.D. | 0.25 in |
| Hole Dia. | 0.16 in |
| End Size | 1/4 BSPP(f), 1/4 Hose Crimp |
| Finish Plating | Dura-Kote |
| Fitting Angle | 90° |
| Rigid/Swivel | Rigid |
| Plating | Zinc Yellow Dichromate Finish |
| Finish | Dura-Kote |
| Compatible Hose | H104, H245, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
| Style | Crimp |
| Certifications | SAE J1176 |
| Series | Z Series |
| End Gender 1 | Female |
| O.D. | 0.882 in |
| Item Type | Fitting Assembly |
| End Type 2 | Line, Hose, Tube |
| I.D. | 0.16 in |
| Thread Size 1 | G1/4-19 |
| Thread Sealant | No |
| Thread Size | G1/4-19 |
| End Types | BSPP & Hose Crimp, Hose Crimp & BSPP |
| Type | Fitting Assembly |
| Angle | 90° |
| Hose I.D. | 1/4 in |
| Tube O.D. | 1/4 in |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 0.88 in |
| Weight | 0.15 LB |

