- 0.11 in Inner Diameter
- Straight Shape
- Brass Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss 057 B Series Field Attachable Hose Fittings Male Pipe Rigid
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Pipe Size | 1/8 in |
| End Types | NPT & Hose Barb |
| Material | Brass |
| Construction Style | Reusable |
| End Size | 1/8 NPT(m), 3/16 Hose Barb |
| Outside Dia. | 0.438 in |
| Compatible Tube O.D. | 0.19 in |
| Overall Length | 1.06 in |
| Thread Size | 1/8-27 |
| End Type 2 | Line, Hose, Tube |
| Series | 057 "B" Series |
| Shape | Straight |
| Thread Sealant | No |
| Hole Dia. | 0.19 in |
| Rigid/Swivel | Rigid |
| I.D. | 0.11 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Description | Male Pipe Rigid |
| End Size 1 | 1/8 in |
| Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
| Hose Cut-Off Factor | 0.56 in |
| Dash Size | -3 |
| Compatible Hose I.D. | 0.19 in |
| Construction | Reusable |
| Hex Size 1 | 0.44 in |
| Item Type | Fitting Assembly |
| Type | Fitting Assembly |
| Thread Size 1 | 1/8-27 |
| Finish | Brass |
| End Type 1 | NPTF |
| End Gender 1 | Male |
| Compatible Hose | H057, H105, H115 |
| Hose I.D. | 3/16 in |
| O.D. | 0.44 in |
| Weight | 0.027 LB |
| EAN or UPC | 725975618134 |

