- Field Attachable Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 0.94 in Overall Length
| Overall Length | 0.94 in |
| Dash Size | 4 |
| End Gender 1 | Male |
| Tube Size | 1/4 in |
| Hose I.D. | 1/4 in |
| Item Type | Nipple Assembly |
| Thread Sealant | No |
| Material | Brass |
| Series | 057 "B" Series |
| End Type 1 | MPT |
| Rigid/Swivel | Swivel |
| Tube O.D. | 1/4 in |
| Finish | Brass |
| Fitting Angle | 90° |
| End Gender 2 | Male |
| Compatible Tube O.D. | 0.25 |
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 0.483 in |
| Outside Dia. | 0.44 in |
| Compatible Hose I.D. | 0.25 |
| Construction | Reusable |
| Thread Size | 7/16-24 |
| Weight | 0.0 LB |

