- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.5 in Overall Length
| Material | Brass |
| Item Type | Fitting Assembly |
| Fitting Description | Inverted Male Connector |
| Fitting Angle | Straight |
| Hole Dia. | 0.265 in |
| End Size | 3/8 Hose Barb, 5/16 Inverted (m) |
| End Types | Inverted & Hose Barb |
| Dash Size | 6 |
| Construction | Reusable |
| Series | 057 "B" Series |
| Compatible Hose I.D. | 0.313 |
| No. of Ends | 2 |
| Outside Dia. | 0.531 in |
| Compatible Tube O.D. | 0.375 |
| Compatible Hose | H057, H105, H115 |
| End Type 1 | UNF |
| Hose I.D. | 3/8 in |
| Tube Size | 5/16 in |
| Overall Length | 1.5 in |
| Finish | Chrome |
| Hex Size 1 | 0.531 in |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 0.52 in |
| Tube O.D. | 5/16 in |
| Thread Size | 1/2-20 |
| Thread Sealant | No |
| Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
| End Gender 1 | Male |
| Weight | 0.0 LB |

