- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.57 in Overall Length
| Hole Dia. | 0.19 in |
| Hose I.D. | 5/16 in |
| Material | Carbon Steel |
| Origin | Hose to Pipe Ftg |
| Hex Size | 5/8 in, 13/16 in |
| End Type 2 | Line/Hose/Tube |
| Thread Size | 1/4-18 |
| Rigid/Swivel | Swivel |
| Hose Cut-Off Factor | 1.64 in |
| Fitting Type | Male Pipe Swivel |
| Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
| Hex Size 1 | 13/16 in |
| Compatible Hose I.D. | 0.313 |
| Fitting Angle | Straight |
| End Type 1 | NPTF |
| End Gender 1 | Male |
| Hose Dash Size | 5 |
| O.D. | 0.813 in |
| Compatible Tube O.D. | 0.25 |
| Threads per Inch | 18 |
| Tube O.D. | 1/4 in |
| Series | E Series |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Finish | Zinc Clear Trivalent Chromate |
| Overall Length | 2.57 in |
| Style | Crimp |
| Hex Size 2 | 5/8 in |
| Weight | 0.18 LB |
| EAN or UPC | 725975022849 |

