- Fitting Assembly Type
- Carbon Steel Material
description
- Weatherhead by Danfoss 069 D Series Field Attachable Hose Fittings Male Pipe Rigid
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Thread Size | 1/8-27 |
| I.D. | 0.17 in |
| Hose I.D. | 3/16 in |
| End Type 1 | NPTF |
| Item Type | Fitting Assembly |
| Label Set | FS-600 |
| Thread Sealant | No |
| Threads per Inch | 27 |
| Fitting Description | Male Pipe Rigid |
| Hex Size 2 | 0.44 in |
| Shape | Straight |
| End Types | NPT & Hose Barb |
| Application | Medium Pressure/High Temperature Hose Lines |
| End Size 1 | 1/8 in |
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 1 | Male |
| Hex Size 1 | 0.63 in |
| Rigid/Swivel | Rigid |
| End Size | 1/8 NPT(m), 3/16 Hose Barb |
| Hex Size | 7/16 in |
| Pipe Size | 0.125 in |
| Socket Hex Size | 5/8 in |
| Type | Fitting Assembly |
| Series | 069 "D" Series |
| Overall Length | 1.72 in |
| Plating | Zinc Yellow Dichromate Finish |
| Thread Size 1 | 1/8-27 |
| Hose Cut-Off Factor | 1 in |
| End Type 2 | Line, Hose, Tube |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Finish Plating | Dura-Kote |
| Compatible Hose | H069, H166, H229, H336 |
| Hole Dia. | 0.17 in |
| Weight | 0.065 LB |
| EAN or UPC | 725975057087 |

