- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.73 in Overall Length
description
- Weatherhead by Danfoss 069 E Series Crimp Hose Fittings JIC 37 Female Swivel 90 Tube Elbow
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hex Size | 11/16 in |
| Rigid/Swivel | Swivel |
| Style | Crimp |
| Type | Fitting Assembly |
| Series | 069 "E" Series |
| Hole Dia. | 0.24 in |
| Thread Size 1 | 9/16-18 |
| Fitting Angle | 90° |
| Thread Sealant | No |
| Finish Plating | Dura-Kote |
| Drop Dimension | 0.85 |
| Hose Cut-Off Factor | 1.64 in |
| O.D. | 0.82 in |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| Dash Size | -6 |
| Height | 0.850 in |
| Compatible Hose I.D. | 0.38 in |
| Thread Size | 9/16–18 |
| Compatible Tube O.D. | 0.31 in |
| Fitting Type | 90° Female JIC Swivel Tube Elbow |
| End Type 2 | Line, Hose, Tube |
| Tube O.D. | 3/8 in |
| Material | Carbon Steel |
| End Type 1 | JIC 37 |
| Finish | Zinc Clear Trivalent Chromate |
| Angle | 90° |
| End Gender 1 | Female |
| Hex Size 1 | 0.69 in |
| Hex F | 11/16 in |
| Overall Length | 2.73 in |
| Item Type | Fitting Assembly |
| I.D. | 0.24 in |
| Hose Dash Size | 6 |
| Hose I.D. | 5/16 in |
| Threads per Inch | 18 |
| End Size 1 | 9/16 in |
| Construction Style | Crimp |
| Working Pressure | 4000 psi |
| Origin | Hose to Tube Ftg |
| Weight | 0.213 LB |
| EAN or UPC | 725975623725 |

