- 0.21 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss 069 E Series Crimp Hose Fittings Inverted Male Swivel 90 Tube Elbow
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| I.D. | 0.21 in |
| Hose Cut-Off Factor | 1.57 in |
| Compatible Hose I.D. | 0.31 in |
| Fitting Angle | 90° |
| Hex Size 1 | 0.5 in |
| End Size 1 | 1/2 in |
| Series | 069 "E" Series |
| Material | Carbon Steel |
| Thread Sealant | No |
| End Type 2 | Line, Hose, Tube |
| Finish Plating | Dura-Kote |
| Hex Size | 1/2 in |
| Height | 1.610 in |
| Construction Style | Crimp |
| Type | Fitting Assembly |
| Fitting Type | 90° Inverted Male Swivel Tube Elbow |
| Threads per Inch | 20 |
| Origin | Hose to Tube Ftg |
| Dash Size | -5 |
| Thread Size | 1/2-20 |
| Drop Dimension | 1.61 |
| End Gender 1 | Male |
| Rigid/Swivel | Swivel |
| Overall Length | 2.66 in |
| Hose I.D. | 5/16 in |
| Item Type | Fitting Assembly |
| Compatible Tube O.D. | 0.31 in |
| O.D. | 0.82 in |
| Hose Dash Size | 5 |
| Thread Size 1 | 1/2-20 |
| End Type 1 | UN |
| Style | Crimp |
| Finish | Zinc Clear Trivalent Chromate |
| Tube O.D. | 5/16 in |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| Angle | 90° |
| Hole Dia. | 0.21 in |
| Weight | 0.121 LB |
| EAN or UPC | 725975057407 |

