Weatherhead by Danfoss
06910E-108
069 E Series Carbon Steel 0.39 in ID Straight Male Pipe Rigid
Item #100358463
- 0.39 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss 069 E Series Crimp Hose Fittings Male Pipe Rigid
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Rigid/Swivel | Rigid |
| Overall Length | 2.41 in |
| Finish Plating | Dura-Kote |
| Hex Size | 7/8 in |
| End Type 1 | NPTF |
| Series | 069 "E" Series |
| Hose I.D. | 1/2 in |
| End Size 1 | 1/2 in |
| Shape | Straight |
| End Gender 1 | Male |
| Finish | Zinc Clear Trivalent Chromate |
| Style | Crimp |
| Type | Fitting Assembly |
| Thread Size | 1/2-14 |
| Fitting Angle | Straight |
| Thread Size 1 | 1/2-14 |
| Hose Cut-Off Factor | 1.33 in |
| Item Type | Fitting Assembly |
| Compatible Tube O.D. | 0.63 in |
| Threads per Inch | 14 |
| Construction Style | Crimp |
| Hex Size 1 | 0.88 in |
| I.D. | 0.39 in |
| End Type 2 | Line, Hose, Tube |
| Origin | Hose to Pipe Ftg |
| Compatible Hose I.D. | 0.63 in |
| Fitting Type | Male Pipe Rigid |
| Dash Size | -10 |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| Thread Sealant | No |
| Material | Carbon Steel |
| O.D. | 1.08 in |
| Hose Dash Size | 10 |
| Tube O.D. | 1/2 in |
| Hole Dia. | 0.39 in |
| Weight | 0.233 LB |
| EAN or UPC | 725975057544 |
