- 0.39 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss 069 E Series Crimp Hose Fittings Male Pipe Rigid
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Angle | Straight |
| Type | Fitting Assembly |
| Compatible Hose I.D. | 0.63 in |
| Thread Sealant | No |
| Hose I.D. | 1/2 in |
| Hex Size 1 | 1.06 in |
| Hex E | 1-1/16 in |
| Threads per Inch | 14 |
| End Type 2 | Line, Hose, Tube |
| O.D. | 1.08 in |
| End Size 1 | 3/4 in |
| Rigid/Swivel | Rigid |
| Finish | Zinc Clear Trivalent Chromate |
| Dash Size | -10 |
| Origin | Hose to Pipe Ftg |
| Pipe Size | 3/4 in |
| Thread Size | 3/4-14 |
| Finish Plating | Dura-Kote |
| Shape | Straight |
| Style | Crimp |
| Compatible Tube O.D. | 0.63 in |
| A | 2.47 in |
| Hex Size | 1 1/16 in |
| Hose Cut-Off Factor | 1.38 in |
| Tube O.D. | 3/4 in |
| Thread Size 1 | 3/4-14 |
| End Gender 1 | Male |
| Hex F | 1 |
| Item Type | Fitting Assembly |
| Fitting Type | Male Pipe Rigid |
| I.D. | 0.39 in |
| Construction Style | Crimp |
| Material | Carbon Steel |
| Hose Dash Size | 8 |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| End Type 1 | NPTF |
| Series | 069 "E" Series |
| Overall Length | 2.47 in |
| Hex Size 2 | 0.06 in |
| Hole Dia. | 0.39 in |
| Weight | 0.32 LB |
| EAN or UPC | 725975623770 |

