- Fitting Assembly Type
- Carbon Steel Material
description
- Weatherhead by Danfoss 069 D Series Field Attachable Hose Fittings JIC 37 Female Swivel
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Socket Hex Size | 1 1/4 in |
| Finish Plating | Dura-Kote |
| End Size 1 | 1 1/16 in |
| Fitting Description | JIC Female Swivel |
| Application | Medium Pressure/High Temperature Hose Lines |
| Thread Size 1 | 1 1/16-12 |
| Hose Cut-Off Factor | 1.63 in |
| End Types | JIC 37° & Hose Barb |
| End Size | 5/8 Hose Barb, 3/4 JIC(f) |
| End Type 2 | Line, Hose, Tube |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 2 | 1.25 in |
| Item Type | Fitting Assembly |
| Label Set | FS-600 |
| Overall Length | 3.15 in |
| Hole Dia. | 0.61 in |
| Rigid/Swivel | Swivel |
| End Gender 2 | Female |
| End Gender 1 | Female |
| Tube Size | 3/4 in |
| Material | Carbon Steel |
| Hex Size | 1 1/4 in |
| Compatible Hose | H069, H166, H229, H336 |
| Plating | Zinc Yellow Dichromate Finish |
| Fitting Angle | Straight |
| Tube O.D. | 3/4 in |
| Hose I.D. | 5/8 in |
| Hex Size 1 | 1.25 in |
| Thread Sealant | No |
| Type | Fitting Assembly |
| I.D. | 0.61 in |
| No. of Ends | 2 |
| Series | 069 "D" Series |
| Thread Size | 1 1/16-12 |
| Shape | Straight |
| End Type 1 | JIC 37 |
| Threads per Inch | 12 |
| Weight | 0.475 LB |
| EAN or UPC | 725975057612 |

