- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.74 in Overall Length
description
- Weatherhead by Danfoss 069 E Series Crimp Hose Fittings SAE 45 Female Swivel 45 Tube Elbow
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Dash Size | 12 |
| Hose Cut-Off Factor | 2.44 in |
| Rigid/Swivel | Swivel |
| Tube O.D. | 3/4 in |
| Style | Crimp |
| Hex Size 1 | 1.25 in |
| Thread Size | 1 1/16-14 |
| Hole Dia. | 0.52 in |
| Thread Sealant | No |
| Fitting Angle | 45° |
| Compatible Tube O.D. | 0.63 in |
| Height | 0.780 in |
| Hex Size | 1 1/4 in |
| Type | Fitting Assembly |
| Dash Size | -12 |
| End Gender 1 | Female |
| End Size 1 | 1 1/16 in |
| Angle | 45° |
| Series | 069 "E" Series |
| Hose I.D. | 5/8 in |
| Origin | Hose to Tube Ftg |
| End Type 1 | FPT |
| End Type 2 | Line, Hose, Tube |
| O.D. | 1.25 in |
| Construction Style | Crimp |
| Overall Length | 3.74 in |
| Finish | Zinc Clear Trivalent Chromate |
| Finish Plating | Dura-Kote |
| Fitting Type | 45° Female SAE 45° Swivel Tube Elbow |
| Item Type | Fitting Assembly |
| Threads per Inch | 14 |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| Drop Dimension | 0.78 |
| Thread Size 1 | 1 1/16-14 |
| Material | Carbon Steel |
| I.D. | 0.52 in |
| Compatible Hose I.D. | 0.75 in |
| Weight | 0.58 LB |

