- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.08 in Overall Length
| Origin | Hose to Tube Ftg |
| Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
| Item Type | Fitting Assembly |
| Hose Dash Size | 8 |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 2.08 in |
| Series | E Series |
| Hose I.D. | 3/8 in |
| Compatible Tube O.D. | 0.5 |
| Material | Carbon Steel |
| Hex Size | 13/16 in |
| Fitting Type | JIC Male Rigid |
| Compatible Hose I.D. | 0.375 |
| O.D. | 0.812 in |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Style | Crimp |
| Hose Cut-Off Factor | 1.13 in |
| Thread Sealant | No |
| Hole Dia. | 0.27 in |
| Tube O.D. | 1/2 in |
| Thread Size | 3/4-16 |
| End Type 1 | JIC 37 |
| Threads per Inch | 16 |
| Rigid/Swivel | Rigid |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 13/16 in |
| Weight | 0.14 LB |
| EAN or UPC | 725975023099 |

